Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Resistant Push Beam Trolley

  • Mfr # OZSR10PBT

  • Zoro # G309198085


product price: $4,663.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

For Minimum Beam Height
5 11/32 in
Trolley Wheel Material
Copper Plated Steel
Maximum Load Capacity
20,000 lb
For Min. Beam Flange Width
4 7/8 in
Trolley Type
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR10PBT
Zoro #
G309198085
UPC #
760921785096
Country of Origin
China

Dimensions

For Minimum Beam Height
5 11/32 in
For Min. Beam Flange Width
4 7/8 in
Minimum Radius Curve
6 9/16 in
Trolley Wheel Diameter
6 9/10 in
For Max. Beam Flange Width
12 in

Details

Item
Push Beam Trolley
Trolley Wheel Material
Copper Plated Steel
Maximum Load Capacity
20,000 lb
Trolley Type
Push
Trolley Frame Material
Steel
For Beam Shape
Flat, Tapered
Headroom to Mounting Point
7 15/32 in
Headroom to Connecting Shaft
1 25/32 in

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 20,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 4 7/8 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft 1 25/32 in, Headroom to Mounting Point 7 15/32 in, For Minimum Beam Height 5 11/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 6 9/16 in, Trolley Wheel Diameter 6 9/10 in, Trolley Wheel Material Copper Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.