Zoro Homepage

Spark Resistant Push Beam Trolley

  • Mfr # OZSR1PBT

  • Zoro # G509198090


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Trolley Wheel Material
Copper Plated Steel
For Min. Beam Flange Width
2 1/2 in
Trolley Type
Push
Minimum Radius Curve
3 9/32 in
Maximum Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR1PBT
Zoro #
G509198090
UPC #
760921785133
Country of Origin
China

Dimensions

For Min. Beam Flange Width
2 1/2 in
Minimum Radius Curve
3 9/32 in
Trolley Wheel Diameter
3 7/10 in
For Minimum Beam Height
2 11/16 in
For Max. Beam Flange Width
8 in

Details

Item
Push Beam Trolley
Trolley Wheel Material
Copper Plated Steel
Trolley Type
Push
Maximum Load Capacity
2,000 lb
Headroom to Mounting Point
4 29/32 in
For Beam Shape
Flat, Tapered
Trolley Frame Material
Steel
Headroom to Connecting Shaft
1 1/2 in

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 1/2 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 1/2 in, Headroom to Mounting Point 4 29/32 in, For Minimum Beam Height 2 11/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 9/32 in, Trolley Wheel Diameter 3 7/10 in, Trolley Wheel Material Copper Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.