Zoro Homepage

Spark Resistant Push Beam Trolley

  • Mfr # OZSR3PBT

  • Zoro # G009198101


product price: $1,981.99
/ea
Free Shipping & Returns

Key Features

Trolley Wheel Material
Copper Plated Steel
For Max. Beam Flange Width
12 in
Trolley Frame Material
Steel
For Min. Beam Flange Width
3 15/16 in
Minimum Radius Curve
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR3PBT
Zoro #
G009198101
UPC #
760921785119
Country of Origin
China

Dimensions

For Max. Beam Flange Width
12 in
For Min. Beam Flange Width
3 15/16 in
Minimum Radius Curve
4 1/4 in
For Minimum Beam Height
3 15/16 in
Trolley Wheel Diameter
5 1/10 in

Details

Item
Push Beam Trolley
Trolley Wheel Material
Copper Plated Steel
Trolley Frame Material
Steel
Headroom to Mounting Point
6 23/32 in
For Beam Shape
Flat, Tapered
Maximum Load Capacity
6,000 lb
Trolley Type
Push
Headroom to Connecting Shaft
1 9/16 in

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 15/16 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft 1 9/16 in, Headroom to Mounting Point 6 23/32 in, For Minimum Beam Height 3 15/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 1/4 in, Trolley Wheel Diameter 5 1/10 in, Trolley Wheel Material Copper Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.