Zoro Homepage

Spark Resistant Push Beam Trolley

  • Mfr # OZSR5PBT

  • Zoro # G209198093


product price: $2,716.99
/ea
Free Shipping & Returns

Key Features

For Min. Beam Flange Width
4 1/2 in
For Max. Beam Flange Width
12 in
Maximum Load Capacity
10,000 lb
Trolley Frame Material
Steel
Trolley Wheel Diameter
5 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR5PBT
Zoro #
G209198093
UPC #
760921785102
Country of Origin
China

Dimensions

For Min. Beam Flange Width
4 1/2 in
For Max. Beam Flange Width
12 in
Trolley Wheel Diameter
5 3/5 in
Minimum Radius Curve
4 19/32 in
For Minimum Beam Height
4 11/32 in

Details

Item
Push Beam Trolley
Maximum Load Capacity
10,000 lb
Trolley Frame Material
Steel
For Beam Shape
Flat, Tapered
Headroom to Mounting Point
7 23/32 in
Headroom to Connecting Shaft
1 21/32 in
Trolley Type
Push
Trolley Wheel Material
Copper Plated Steel

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 10,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 4 1/2 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft 1 21/32 in, Headroom to Mounting Point 7 23/32 in, For Minimum Beam Height 4 11/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 19/32 in, Trolley Wheel Diameter 5 3/5 in, Trolley Wheel Material Copper Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.