Zoro Homepage

Stainless Steel Chain Hoist

  • Mfr # OZSS005-15CH

  • Zoro # G409198107


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
55 lb
Number of Reeves
1
Body Material
Stainless Steel
Color
Silver
Lifting Hook Opening Width
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS005-15CH
Zoro #
G409198107
UPC #
760921785553
Country of Origin
China

Dimensions

Lifting Hook Opening Width
1 1/32 in
Chain Length
15 ft
Minimum Retracted Length
14 13/16 in
Maximum Lifting Length
15 ft

Details

Pull to Lift Rated Load
55 lb
Item
Manual Chain Hoist
Number of Reeves
1
Body Material
Stainless Steel
Color
Silver
Mount Type
Hook Mounted - No Trolley
Features
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
1,000 lb
Chain Grade
Grade 50
Headroom
14 13/16 in
Lifting Hook Material
Forged Stainless Steel
Chain Material
Stainless Steel
Overload Protection Included
No
Power Source
Manual
Brake Type
Weston Style
Number of Load Chains
1
Includes Brake
Brake Included

Description

Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.