Zoro Homepage

Stainless Steel Chain Hoist

  • Mfr # OZSS010-30CH

  • Zoro # G909198089


product price: $1,984.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
66 lb
Color
Silver
Body Material
Stainless Steel
Includes Brake
Brake Included
Headroom
14 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS010-30CH
Zoro #
G909198089
UPC #
760921785515
Country of Origin
China

Dimensions

Minimum Retracted Length
14 13/16 in
Maximum Lifting Length
30 ft
Chain Length
30 ft
Lifting Hook Opening Width
1 1/32 in

Details

Pull to Lift Rated Load
66 lb
Item
Manual Chain Hoist
Color
Silver
Body Material
Stainless Steel
Includes Brake
Brake Included
Headroom
14 13/16 in
Features
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Brake Type
Weston Style
Overload Protection Included
No
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 50
Chain Material
Stainless Steel
Power Source
Manual
Lifting Hook Material
Forged Stainless Steel
Maximum Lifting Capacity
2,000 lb
Number of Load Chains
1

Description

Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.