Zoro Homepage

Stainless Steel Chain Hoist

  • Mfr # OZSS020-15CH

  • Zoro # G609198082


product price: $2,598.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
66 lb
Minimum Retracted Length
16 23/32 in
Lifting Hook Material
Forged Stainless Steel
Lifting Hook Opening Width
1 11/32 in
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS020-15CH
Zoro #
G609198082
UPC #
760921785508
Country of Origin
China

Dimensions

Minimum Retracted Length
16 23/32 in
Lifting Hook Opening Width
1 11/32 in
Maximum Lifting Length
15 ft
Chain Length
30 ft

Details

Pull to Lift Rated Load
66 lb
Item
Manual Chain Hoist
Lifting Hook Material
Forged Stainless Steel
Body Material
Stainless Steel
Mount Type
Hook Mounted - No Trolley
Number of Reeves
2
Color
Silver
Number of Load Chains
1
Chain Material
Stainless Steel
Brake Type
Weston Style
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 50
Features
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Overload Protection Included
No
Maximum Lifting Capacity
4,000 lb
Headroom
16 23/32 in
Power Source
Manual

Description

Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 23/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.