Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Chain Hoist

  • Mfr # OZSS030-15CH

  • Zoro # G809198059


product price: $3,643.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
88 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Retracted Length
22 1/4 in
Headroom
22 1/4 in
Number of Reeves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS030-15CH
Zoro #
G809198059
UPC #
760921785478
Country of Origin
China

Dimensions

Chain Length
30 ft
Minimum Retracted Length
22 1/4 in
Lifting Hook Opening Width
1 17/32 in
Maximum Lifting Length
15 ft

Details

Pull to Lift Rated Load
88 lb
Item
Manual Chain Hoist
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
22 1/4 in
Number of Reeves
2
Body Material
Stainless Steel
Features
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Chain Material
Stainless Steel
Power Source
Manual
Chain Grade
Grade 50
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Color
Silver
Maximum Lifting Capacity
6,000 lb
Brake Type
Weston Style
Includes Brake
Brake Included
Overload Protection Included
No
Lifting Hook Material
Forged Stainless Steel

Description

Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 22 1/4 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.