Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Push Beam Trolley

  • Mfr # OZSS025PBT

  • Zoro # G009198071


product price: $389.79
/ea
Free Shipping & Returns

Key Features

Headroom to Connecting Shaft
13/16 in
Trolley Wheel Material
Stainless Steel
For Beam Shape
Flat, Tapered
Minimum Radius Curve
3 9/32 in
For Minimum Beam Height
1 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS025PBT
Zoro #
G009198071
UPC #
760921785409
Country of Origin
China

Dimensions

Minimum Radius Curve
3 9/32 in
For Minimum Beam Height
1 25/32 in
For Max. Beam Flange Width
6 in
For Min. Beam Flange Width
2 in
Trolley Wheel Diameter
2 3/5 in

Details

Item
Push Beam Trolley
Headroom to Connecting Shaft
13/16 in
Trolley Wheel Material
Stainless Steel
For Beam Shape
Flat, Tapered
Trolley Type
Push
Headroom to Mounting Point
4 in
Trolley Frame Material
Stainless Steel
Maximum Load Capacity
500 lb

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 500 lb, Trolley Frame Material Stainless Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 in, For Maximum Beam Flange Width 6 in, Headroom to Connecting Shaft 13/16 in, Headroom to Mounting Point 4 in, For Minimum Beam Height 1 25/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 9/32 in, Trolley Wheel Diameter 2 3/5 in, Trolley Wheel Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.