Zoro Homepage

Stainless Steel Push Beam Trolley

  • Mfr # OZSS3PBT

  • Zoro # G109198100


product price: $1,978.99
/ea
Free Shipping & Returns

Key Features

For Min. Beam Flange Width
4 in
Trolley Wheel Material
Stainless Steel
Trolley Type
Push
Headroom to Connecting Shaft
1 11/32 in
For Max. Beam Flange Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS3PBT
Zoro #
G109198100
UPC #
760921785386
Country of Origin
China

Dimensions

For Min. Beam Flange Width
4 in
For Max. Beam Flange Width
8 in
Trolley Wheel Diameter
4 4/5 in
Minimum Radius Curve
4 1/4 in
For Minimum Beam Height
3 5/8 in

Details

Item
Push Beam Trolley
Trolley Wheel Material
Stainless Steel
Trolley Type
Push
Headroom to Connecting Shaft
1 11/32 in
For Beam Shape
Flat, Tapered
Maximum Load Capacity
6,000 lb
Trolley Frame Material
Stainless Steel
Headroom to Mounting Point
7 3/4 in

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Stainless Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 4 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 11/32 in, Headroom to Mounting Point 7 3/4 in, For Minimum Beam Height 3 5/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 1/4 in, Trolley Wheel Diameter 4 4/5 in, Trolley Wheel Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.