T Stainless Steel Chain Hoist 15 Ft Lift
Mfr # OZSS050-15CH
Zoro # G009198095
product price:Â $7,099.99
/ea
Free Shipping & Returns
Key Features
Pull to Lift Rated Load
88 lb
Maximum Lifting Length
15 ft
Includes Brake
Brake Included
Features
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Minimum Retracted Length
27 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OZSS050-15CH
Zoro #
G009198095
UPC #
760921785430
Country of Origin
China
Dimensions
Maximum Lifting Length
15 ft
Minimum Retracted Length
27 15/16 in
Chain Length
45 ft
Lifting Hook Opening Width
1 5/8 in
Details
Pull to Lift Rated Load
88 lb
Item
Manual Chain Hoist
Includes Brake
Brake Included
Features
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Body Material
Stainless Steel
Chain Material
Stainless Steel
Headroom
27 15/16 in
Lifting Hook Material
Forged Stainless Steel
Color
Silver
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Chain Grade
Grade 50
Overload Protection Included
No
Number of Reeves
3
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Weston Style
Power Source
Manual
Maximum Lifting Capacity
10,000 lb
Description
Manual Chain Hoist, Chain Length 45 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 15/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Stainless Steel, Brake Type Weston Style, Chain Grade Grade 50, Chain Material Stainless Steel, Color Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.