Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trolley, 20,000 lb.

  • Mfr # OZ10PBT

  • Zoro # G6121455


product price: $925.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trolley Item
Push Trolley
Load Capacity
20,000 lb
Fits Beam Flange W
5 in to 8 in
Fits Beam Height
5-15/16 in
Min. Radius Curve
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ10PBT
Zoro #
G6121455
UPC #
-
Country of Origin
China

Dimensions

Fits Beam Height
5-15/16 in
Min. Radius Curve
66 in
Trolley Wheel Dia.
6 in

Details

Trolley Item
Push Trolley
Load Capacity
20,000 lb
Fits Beam Flange W
5 in to 8 in
Standards
ANSI B30.10 / CE / AS 1418.2
Wheel Material
Steel
Item
Trolley
Head Room To Bail
11 in

Description

Push Trolley, Load Capacity 20,000 lb, Fits Beam Height 5-15/16 in, Fits Beam Flange W 5 in to 8 in, Min. Radius Curve 66 in, Trolley Wheel Dia. 6 in, Wheel Material Steel, Head Room To Bail 11 in, Standards ANSI B30.10 / CE / AS 1418.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.