Zoro Homepage

Trolley, 2000 lb.

  • Mfr # OZ1PBT

  • Zoro # G6936596


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
2,000 lb
Fits Beam Flange W
2-1/2 in to 8 in
Fits Beam Height
2-61/64 in
Min. Radius Curve
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1PBT
Zoro #
G6936596
UPC #
-
Country of Origin
China

Dimensions

Fits Beam Height
2-61/64 in
Min. Radius Curve
39 in
Trolley Wheel Dia.
3 in
Minimum Radius Curve
39 in
Trolley Wheel Diameter
3 in

Details

Trolley Item
Push Trolley
Load Capacity
2,000 lb
Fits Beam Flange W
2-1/2 in to 8 in
Standards
ANSI B30.10 / CE / AS 1418.2
Wheel Material
Steel
Item
Trolley
Head Room To Bail
5 5/16 in
Material
Steel
Maximum Load Capacity
2,000 lb

Description

Trolley, Maximum Load Capacity 2,000 lb, Minimum Radius Curve 39 in, Trolley Wheel Diameter 3 in, Standards ANSI B30.10 / CE / AS 1418.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.