Zoro Homepage

Premier Maple Hot & Cold Water Portable Sink w/ABS Top

  • Mfr # ADSTM-AB-AB1N

  • Zoro # G412040691


product price: $2,004.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
37.25"
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSTM-AB-AB1N
Zoro #
G412040691
UPC #
850015304026
Country of Origin
United States

Dimensions

Overall Height
37.25"

Details

Color
Maple

Description

The Premier by Ozark River Manufacturing Co. is a self-contained, portable hot water handwashing sink. The Premier is NSF certified and designed to comply with state and local handwashing codes by placing handwashing at the point of contact. Each Ozark River portable sink dispenses instant hot water, includes 5in swivel casters, quick connect water tanks and is out of the box ready. Ozark River Manufacturing Co portable hand sinks are recognized and awarded for their durability, quality, safety, and cost effectiveness. Each Premier sink features an integrated ABS countertop and basin.


  • •The Premier by Ozark River Manufacturing Co. is a self contained hot water handwashing sink featuring an integrated ABS countertop and basin and is NSF certified.
  • •Dedicated, grounded 110V 20A circuit breaker. Dry level surface. Extension cords must be rated for 20A or higher. Water EPA Standards (PH 7.0 - 9.0)
  • •On-Demand Hot Water System
  • •5 Gallon Fresh Water Tank
  • •6 Gallon Waste Water Tank
  • •Phthalate Free Millwork Cabinet
  • •Powder coated Steel Cabinet Bottom
  • •ADA Compliant Faucet Handles
  • •5" Safety Locking Swivel Casters
  • •Liquid Soap Dispenser
  • •Keyless Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.