This item is Discontinued.

P-Audio 12-in Woofer w/4-in Voice Coil high power 1200 watts continuous power &l 4800 watts of peak SD12R100

This item is Discontinued.

P-Audio

12-in Woofer w/4-in Voice Coil high power 1200 watts continuous power &l 4800 watts of peak (Discontinued)

Mfr # SD12R100
Zoro # G416062224
UPC # 885887940539
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD12R100
Zoro #
G416062224
UPC #
885887940539
Country of Origin
Thailand

Description

The P Audio SD12R100 is a high output wide bandwidth transducer. The SD12R100 is a highly upgraded design that features many of P Audio's new technologies & performance upgrades. The 12 inch 305mm dia-meter piston will produce extremely high sound pressure levels at both low & mid band frequencies & is ideal for high level response in both live sound & recorded music venues. The transducer has a rated bandwidth of 55Hz to 2000Hz. The transducer uses high energy neodymium magnetics to achieve a very high acoustic output to weight ratio. The SD12R100 has been optimized for use in two way or three way sound reinforcement systems.The SD12R100 employs a large format 4 inch 101.6mm diameter voicecoil that provides an AES rated 1200 watts of continuous power handling & a full 4800 watts of peak rated power handling when sufficient amplifier headroom is available. The SD12R100 utilizes P Audio's Auto Balanced-Cooling ABC technology to not only improve transducer power handling & reliability but to also increase power compression performance by carefully balancing & directing airflow to critical areas.The voice coil design is a bobbin wound geometry w/P Audio's precision round wire technology in an inside/outside geometry to insure very high conversion efficiency.The PAudio circular wire technology & inside/outside winding configuration provides a very large cross-sectional area that substantially improves system cooling & reduces power compression.The system suspension has been designed specifically for high linear displacement & extended low frequency response. The SD12R100 also features a single spider configuration that provides system reliability & mechanical control. The cone suspension is a high excursion rubber based design that is ideal for deep bass applications in band pass enclosures & extended bass vented designs.The transducer chassis is a die cast aluminum design that insures a very high degree of structural integrity.Nominal diameter.. 305 mm/12 inPower rating . 1200 WAESNominal impedance ... 8Sensitivity ............... 89 dBFrequency range ............. 55-2000 HzChassis type ............... Cast aluminumMagnet type . NeodymiumMagnet weight ........... 0.45 kg/15.8 ozVoice coil diameter .... 101.6 mm/4.0 inCoil material ........... SV-WFormer material ................. Glass fiberCone material ........ PaperSurround material . RubberSuspension ............ SingleX-max ...... 7.5 mm/0.30 inGap depth ................. 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.