Zoro Homepage

High Output 10 Inch Precision Transducer w/2.5-in Voice Coil - 8 Ohms

  • Mfr # E101000CA

  • Zoro # G916062229


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E101000CA
Zoro #
G916062229
UPC #
848952000057
Country of Origin
Thailand

Description

2.5'' Voice Coil 1000 Watts Peak Power Handling Neodymium Magnetics Precision Circular Wire Geometry Stamped Steel ChassisApplicationsThe P Audio E10-1000CAis a high output full range/mid bass transducer. The E10-1000CA is an upgraded design that features many of P Audio s new technologies and performance upgrades. The 10 inch 254mm diameter piston will produce extremely high sound pressure levels at very low frequencies and is ideal for high level deep bass and sub woofer response in both live sound and recorded music venues. The operating bandwidth of the E10-1000CA is 70Hz to 3000Hz. The transducer uses very high energy neodymium based magnetics to achieve a very high acoustic output to weight ratio.The E10-1000CA employs a medium format 2.5 inch 63.7mm diameter voice coil that provides an AES rated 250 watts of continuous power handling and a full 1000 watts of peak rated power handling when sufficient amplifier headroom is available. The E10-1000CA utilizes P Audio's under damper venting technology to improve transducer air flow and reduce turbulence under the damper and around the voice coil.The voice coil design is a bobbin wound geometry w/P Audio's precision round wire technology to maximize system conversion efficiency.The suspension has been designed specifically for high linear displacement and extended low frequency response.The transducer chassis is a heavy gauge stamped steel design that insures a very high degree of structural integrity.Nominal diameter..254 mm/10 inPower rating..250 WaesjNominal impedance..8QSensitivity...93 dBFrequency range..70-3000 HzChassis type..Heavy Duty Stamp Steel Magnet type..Neodymium Magnet weight..0.15 kg/5.5 ozVoice coil diameter..3.7 mm/2.5 inCoil material...CCA-WFormer material..KaptonCone material...PaperSurround material..ClothSuspension...SingleX-max..3.6 mm/0.14 inGap depth..9 mm/0.35 inVoice coil winding width..16.2 mm/0.64 inNet Weight. 2.3 kg/5.1 lbPacking Dimension WxDxH.275 x 275 x 150 mmShipping Weight..2.8 kg/6.2 lbSmall Signal ParametersRe...5.9QFs...72 HzMms...36.0 g/1.27 ozMmd...32.32 g/1.14 ozQms...2.11Qes...0.61Qts...0.47Vas...23.24 lt/0.82 WBl...12.53 TmCms...1.4e-04 m/NRms...7.70 Ns/mLe at 1kHz..0.46 mHSd...346 cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.