Zoro Homepage

High Output 12 Inch Precision Transducer w/3.25-in Voice Coil - 8 ohms

  • Mfr # C122000CA

  • Zoro # G416062248


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C122000CA
Zoro #
G416062248
UPC #
848952000118
Country of Origin
Thailand

Description

3.25'' Voice Coil 2000 Watts Peak Power Handling Ferrite Magnetics Precision Circular Wire Geometry Die Cast Aluminum ChassisApplicationsThe P Audio C12-2000CAis a high performance wide bandwidth transducer. The C12-2000CA is an upgraded design that features many of P Audio s new technologies & performance upgrades. The 12 inch 305mm diameter piston will produce extremely high sound pressure levels in the mid band & upper mid frequencies & is ideal for high level response in both live sound & recorded music venues. The transducer uses high energy ferrite magnetics to achieve a very high acoustic output to weight ratio. The C12-2000CA has been optimized for use in two way or three way sound reinforcement systems. The transducer is also ideal as a low frequency driver for ultra high performance system designs & has an operating bandwidth of 50Hz to 3000Hz.The C12-2000CA features a very large 3.25 inch 82.5mm diameter voice coil that provides an AES rated 500 watts of continuous power handling & a full 2000 watts of peak rated power handling when sufficient amplifier headroom is available. The C12-2000CA utilizes P Audio s Auto Balanced Cooling ABC technology to not only improve transducer power handling & reliability but to also increase power compression performance by carefully balancing & directing airflow to critical areas.The voice coil design is a bobbin wound geometry w/P Audio s inside/ outside precision wire technology to improve conversion efficiency & provide a large cross-sectional area for superior cooling.The transducer chassis is a die cast aluminum design that insures a very high degree of structural integrity.Nominal diameter...305 mm/12 inPower rating...500 WattsaesNominal impedance...8 ohmsSensitivity....97 dBFrequency range...50-3000 HzChassis type...Cast aluminumMagnet type...FerriteMagnet weight...2.9 kg/103.9 ozVoice coil diameter...82.5 mm/3.25 inCoil material...CCA-WFormer material...Glass fiberCone material...PaperSurround material....ClothSuspension...SingleX-max...4.8 mm/0.19 inGap depth....10 mm/0.39 inVoice coil winding width..19.6 mm/0.77 inNet Weight....9.4 kg/20.7 lbPacking Dimension WxDxH.355 x 355 x 205 mmShipping Weight..10.2 kg/22.5 lbSmall Signal ParametersRe.....5.5 QFs....58 HzMms....53.09 g/1.87 ozMmd....46.05 g/1.62 ozQms.....6.65Qes....0.37Qts.....0.35Vas...56.03 lt/1.98 ft?Bl...17.03 TmCms...1.4e-04 m/NRms...2.93 Ns/mLe at 1kHz....0.49 mH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.