High Output 15 Inch Precision Transducer w/3-in Voice Coil - 8 Ohms

  • Mfr # 15BM-1200CA

  • Zoro # G016062266


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15BM-1200CA
Zoro #
G016062266
UPC #
848952000125
Country of Origin
Thailand

Description

3'' Voice Coil 1200 Watts Peak Power Handling Ferrite Magnetics Precision Circular Wire Geometry Die Cast Aluminum ChassisApplicationsThe P Audio 15BM-1200CANEW is a high output wide bandwidth transducer. The 15BM-1200CA NEW is an upgraded design that features many of P Audio s new technologies & performance upgrades. The 15 inch 381mm diameter piston will produce extremely high sound pressure levels at both low & mid band frequencies & is ideal for high level response in both live sound & recorded music venues. The transducer has a rated bandwidth of 45Hz to 3500Hz. The transducer uses high energy ferrite magnetics to achieve a very high acoustic output to weight ratio. The 15BM-1200CA NEW has been optimized for use in two way or three way sound reinforcement systems.The 15BM-1200CA NEW employs a medium format 3 inch 76.2mm diameter voice coil that provides an AES rated 300 watts of continuous power handling & a full 1200 watts of peak rated power handling when sufficient amplifier headroom is available. The 15BM-1200CA NEW utilizes P Audio s Auto Balanced Cooling ABC technology to not only improve transducer power handling & reliability but to also increase power compression performance by carefully balancing & directing airflow to critical areas.The voice coil design is a bobbin wound geometry w/P Audio's precision circular wire technology to insure high conversion efficiency.The system suspension has been designed specifically for high linear displacement & extended low frequency response. The 15BM-1200CA NEW also features a single spider configuration that provides system reliability & mechanical control.The transducer chassis is a die cast aluminum design that insures a very high degree of structural integrity.Nominal diameter...381 mm/15 inPower rating...300 WattaesNominal impedance....8 ohmsSensitivity....97 dBFrequency range...45-3500 HzChassis type...Cast aluminumMagnet type...FerriteMagnet weight...2.3 kg/81.4 ozVoice coil diameter...76.2 mm/3.0 inCoil material...CCA-WFormer material...Glass fiberCone material...PaperSurround material....ClothSuspension....SingleX-max...3.4 mm/0.13 inGap depth...10.0 mm/0.39 inVoice coil winding width..16.8 mm/0.66 inNet Weight...8.0 kg/17.6 lbPacking Dimension WxDxH.430 x 430 x 220 mmShipping Weight...9.0 kg/19.8 lbSmall Signal ParametersRe.....5.7QFs.....48 HzMms....92.19 g/3.25 ozMmd....77.81 g/2.74 ozQms....5.39Qes.....0.43Qts....0.40Vas....123.35 lt/4.36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.