
High Output 15 Inch Precision Transducer w/3-in Voice Coil - 8 Ohms
Mfr # C15-1600CA
Zoro # G516062322
product price: $197.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15-1600CA
Zoro #
G516062322
UPC #
848952000149
Country of Origin
Thailand
Description
3'' Voice Coil 1600 Watts Peak Power Handling Active Balanced Cooling Ferrite Magnetics Precision Inside/Outside Coil Geometry Die Cast Aluminum ChassisApplicationsThe P Audio C15-1600CA is a high performance wide bandwidth transducer. The C15-1600CA is an upgraded design that features many of P Audio s new technologies & performance upgrades. The 15 inch 381mm diameter piston will produce extremely high sound pressure levels at both low & mid band frequencies & is ideal for high level response in both live sound & recorded music venues. The transducer uses high energy ferrite magnetics to achieve a very high acoustic output to weight ratio. The C15-1600CA has been optimized for use in two way or three way sound reinforcement systems & has an operating range of 55Hz to 2000Hz.The C15-1600CA features a large 3 inch 75.7mm diameter voice coil that provides an AES rated 400 watts of continuous power handling & a full 1600 watts of peak rated power handling when sufficient amplifier headroom is available. The C15-1600CA utilizes P Audio s Auto Balanced Cooling ABC technology to not only improve transducer power handling & reliability but to also increase power compression performance by carefully balancing & directing airflow to critical areas.The voice coil design is a bobbin wound geometry w/P Audio s inside/ outside wire technology to improve conversion efficiency & provide a large cross-sectional area for superior cooling.The transducer chassis is a die cast aluminum design that insures a very high degree of structural integrity.Nominal diameter...381 mm/15 inPower rating.... 400 NaesNominal impedance....8 ohmsSensitivity....97 dBFrequency range...55-2000 HzChassis type...Cast aluminumMagnet type...FerriteMagnet weight...2.74 kg/96.6 ozVoice coil diameter..75.7 mm/3.0 inCoil material....AL-WFormer material...Glass fiberCone material...PaperSurround material....ClothSuspension....SingleX-max...3.25 mm/0.13 inGap depth...12.0 mm/0.47 inVoice coil winding width..18.5 mm/0.73 inNet Weight....10.1 kg/22.3 lbPacking Dimension WxDxH.430 x 430 x 230 mmShipping Weight..11.3 kg/24.9 lbSmall Signal ParametersRe....5.4QFs....42 HzMms...102.98 g/3.63 ozMmd....88.60 g/3.13 ozQms.....5.09Qes.....0.61Qts....0.55Vas....141.96IV5.01 ft?Bl...15.55 TmCms....1.4e-04 m/NRms...5.40 Ns/mLe at 1kHz....0.35 mHSd....855 cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.