Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Output 6.5 Inch Precision Transducer w/1.75-in Voice Coil - 8 Ohms

  • Mfr # SN6-600CA

  • Zoro # G216062189


product price: $52.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN6-600CA
Zoro #
G216062189
UPC #
848952000231
Country of Origin
Thailand

Description

1.75 Voice Coil 600 Watts Peak Power Handling Ferrite Magnetics Precision Circular Wire Geometry Die Cast Aluminum ChassisApplicationsThe P Audio SN6-600CA is a high performance wide bandwidth transducer optimized for use in mid bass frequencies. The SN6-600CA is an upgraded design that features many of P Audio s new technologies & performance upgrades. The 6.5 inch 165mm diameter piston will produce extremely high sound pressure levels at both low & mid band frequencies & is ideal for high level response in both live sound & recorded music venues. The transducer uses very high energy ferrite magnetics to achieve a very high acoustic output to weight ratio. The SN6-600CA has been optimized for use in two way or three way sound reinforcement systems & has an operating range of 80Hz to 3000Hz.The SN6-600CA features a 1.75 inch 44.5mm diameter voice coil that provides an AES rated 150 watts of continuous power handling & a full 600 watts of peak rated power handling when sufficient amplifier headroom is available. The SN6-600CA utilizes P Audio's Auto Balanced Cooling ABC technology to not only improve transducer power handling & reliability but to also increase power compression performance by carefully balancing & directing airflow to critical areas.The voice coil design is a bobbin wound geometry w/P Audio s precision round wire technology to maximize system conversion efficiency.The cone suspension is a high internal damping rubber design.The transducer chassis is a die cast aluminum design that insures a very high degree of structural integrity. Nominal diameter..165 mm/6.5 in Power rating..150 Wattsaes Nominal impedance..8 OHMS Sensitivity...90 dB Frequency range.. 80-3000 Hz Chassis type..Cast aluminum Magnet type...Ferrite Magnet weight..2.6 kg/92.1 oz Voice coil diameter..44.5 mm/1.75 in Coil material...SV-W Former material..Kapton Cone material...Paper Surround material..Rubber Suspension...Single X-max...3 mm/0.12 in Gap depth..6 mm/0.24 in Voice coil winding width..12 mm/0.47 in Net Weight..1.8 kg/4.0 lb Packing Dimension WxDxH.180 x 180 x 110 mm Shipping Weight..2.0 kg/4.4 lbSmall Signal Parameters Re...5.50 Fs...71 Hz Mms...12.88 g/0.45 oz Mmd...11.91 g/0.42 oz Qms...5.17 Qes...0.40 Qts...0.37 Vas...11.20 lt/0.40 ft Bl...8.94 Tm Cms...3.9e-04 m/N Rms...1.11 Ns/m Le at 1kHz..0.42 mH Sd...143 cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.