Zoro Homepage

Anti-Microbial Pet Station Mat for Carpets - 36" x 48"

  • Mfr # FRDOGAB1190EV

  • Zoro # G606587513


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
PVC/Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRDOGAB1190EV
Zoro #
G606587513
UPC #
874951002433
Country of Origin
United Kingdom

Details

Item
Floor Mat
Material
PVC/Vinyl

Description

The P-Tex Anti-Microbial Pet Mat provides floor protection and peace of mind for pet owners. For use under pet beds, a feeding bowl or dish and litter trays. These extremely durable mats protect your carpet from damage, general wear and tear, and spillages. Gripper back for low to standard carpet application. Tested in accordance with the International ISO22196 standard. The Fsbio formula will not wear away so lasts for the life of the product. For indoor use only, not suitable for outside kennel use.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.