Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electricity Usage Monitor, Kill A Watt

  • Mfr # P4460

  • Zoro # G4124407


product price: $41.59
/ea

Key Features

Includes
OPERATING VOLTAGE: 115 V AC MAX VOLTAGE: 125 V AC MAX CURRENT: 15 AMPS DIMENSIONS: 5-1/8 H X 2-3/8 W X 1-5/8 D Operating
Power Source
Battery
Voltage Range
115 V AC
Current Range
15A
Features
Calculates Cost and Forecasts by Week, Month and Year, Displays Eight Critical Units of Measure, Shows the Operating Costs of your Household Appliances
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4460
Zoro #
G4124407
UPC #
751549044603
Country of Origin
China

Dimensions

Overall Depth
1 1/2 in
Overall Height
5 1/8 in
Overall Width
2 1/2 in

Details

Item
Data Logger
Includes
OPERATING VOLTAGE: 115 V AC MAX VOLTAGE: 125 V AC MAX CURRENT: 15 AMPS DIMENSIONS: 5-1/8 H X 2-3/8 W X 1-5/8 D Operating
Power Source
Battery
Voltage Range
115 V AC
Current Range
15A
Features
Calculates Cost and Forecasts by Week, Month and Year, Displays Eight Critical Units of Measure, Shows the Operating Costs of your Household Appliances
AC Voltage Accuracy
+/-0.2%
Maximum AC Current Measurement
15 A
Digital Display Screen Type
LCD
AC Current Accuracy
0.2%
Number of Batteries Required
1
Maximum AC Voltage Measured
115 V AC
Batteries Included
Yes

Description

Data Logger, AC Voltage Accuracy +/-0.2 Percent, Current Channels Not Applicable, For Phase Not Applicable, Maximum AC Current Measurement 15 A, Maximum AC Voltage Measured 115 V AC, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable, Number of Voltage Channels Not Applicable, Includes OPERATING VOLTAGE: 115 V AC MAX VOLTAGE: 125 V AC MAX CURRENT: 15 AMPS DIMENSIONS: 5-1/8 H X 2-3/8 W X 1-5/8 D Operating, Maximum Pressure Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.