Zoro Homepage
This item is Discontinued.
P3 International Vibrasonic Molechaser Rodent Deterrent P7906

Vibrasonic Molechaser Rodent Deterrent (Discontinued)

  • Mfr # P7906
  • Zoro # G502710602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7906
Zoro #
G502710602
UPC #
751549079063
Country of Origin
Unknown

Dimensions

Overall Width
2.1
Overall Height
2.1
Outside Diameter
0.85
Overall Length
16.5

Description

The most advanced rodent deterrent available. With a range of 13,500 sq. ft. (1/3 acre), moles, voles, and other destructive burrowing rodents can’t hide. A patented motor generates powerful vibrations that chase away rodents without harming them. Constructed of aluminum and made watertight to ensure a lifetime of use. 16"L. Uses (4) D batteries (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.