Zoro Homepage

1 HP Compressor with Tank, Regulator & Moisture Trap

  • Mfr # DC950R

  • Zoro # G515811839


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
90 PSI
Application
Airbrushing
For Use With
Airbrush
Capacity
Delivers up to 90 PSI operating pressure
Size
1 HP Compressor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC950R
Zoro #
G515811839
UPC #
026614167922
Country of Origin
China

Dimensions

Size
1 HP Compressor

Details

Max. Pressure
90 PSI
Application
Airbrushing
For Use With
Airbrush
Item
1 HP Compressor
Capacity
Delivers up to 90 PSI operating pressure
Features
Has one quick connect hookup with adapter

Description

If you're an artist or hobbyist looking for a reliable and versatile compressor, the 1 HP Compressor with Tank & Regulator DC950R is the perfect choice. This quiet and compact compressor can power up to four airbrushes at once and handle HVLP spray guns with up to 1mm heads, making it ideal for various projects. With its auto shutoff, thermal protection, and carrying handle, this compressor is both convenient and safe to use.Features- 1 HP dual piston oil-free compressor: This powerful compressor delivers smooth and reliable performance, ensuring that you can work with ease.- 1.5 gallon 6 liter storage tank: With ample storage capacity, you can work for longer periods without worrying about running out of air.- Regulator with moisture trap: This feature helps to regulate air pressure and prevent moisture from entering your airbrush, ensuring a consistent and clean airflow.- One quick connect hook up: Allows you to easily connect your airbrush or other accessories, making setup and breakdown a breeze.- 2.4 CFM @ 50 PSI: This compressor provides ample airflow to handle multiple airbrushes or larger spray guns, allowing you to work on various projects.- 1.5 CFM @ 90 PSI: This compressor is designed to handle higher pressure, ensuring that you can use it with a variety of airbrushes and spray guns.- Standard Paasche 1/4 NPT hose fitting: This fitting allows you to easily connect your compressor to any standard airbrush or hose.- Carrying handle: The convenient carrying handle makes it easy to transport and store your compressor when not in use.- Includes 1-year warranty from date of purchase: This warranty gives you peace of mind and ensures that you can rely on your compressor for years to come.Specifications- Maximum Operating Pressure: 90 PSI- Noise Level: 59 Db's- Tank Capacity: 1.5 gallons 6 liters- Weight: 17 lbsPackage Contents1. HP Dual Piston Oil-Free Compressor2. 1.5 Gallon Storage Tank3. Regulator with Moisture Trap4. One Quick Connect Hook Up5. Standard Paasche 1/4 NPT Hose Fitting6. Carrying Handle7. User's Manual8. 1-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.