Zoro Homepage

10' Air Hose Moisture Trap

  • Mfr # A-1/8-10MT

  • Zoro # G815811966


product price: $32.75
/ea

Key Features

Features
Has 1/4 NPT female fitting on compressor end
For Use With
Fits Paasche Airbrushes
Application
Air
Length
10 ft
Size
10 Foot Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1/8-10MT
Zoro #
G815811966
UPC #
026614021040
Country of Origin
United States

Dimensions

Length
10 ft
Size
10 Foot Long

Details

Features
Has 1/4 NPT female fitting on compressor end
For Use With
Fits Paasche Airbrushes
Application
Air

Description

10' Braided air hose with Installed Moisture Trap. The coupling at the airbrush end is fitted with an 'O' Ring to prevent air leaks. 80 psi maximum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.