Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 H.P. Comp. w/ Tank and Regulator

  • Mfr # DC600R

  • Zoro # G715812025


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Size
1/5 HP Compressor
Capacity
Regulate pressures from 0-50
Features
Sturdy metal protective case
Application
Airbrushing
For Use With
Airbrush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC600R
Zoro #
G715812025
UPC #
026614149676
Country of Origin
China

Dimensions

Size
1/5 HP Compressor

Details

Capacity
Regulate pressures from 0-50
Features
Sturdy metal protective case
Application
Airbrushing
For Use With
Airbrush
Max. Pressure
50 PSI
Item
1/5 HP Compressor

Description

1/5 H.P Airbrush compressor with tank, casing and regulator with moisture trap. The DC600R delivers enough pressure to operate up to two airbrushes. Pressure can be regulated between 0 and 50 PSI and the moisture trap eliminates moisture from the air. Also included are a small and large airbrush holder. Perfect for anyone needing higher pressures for their airbrush application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.