Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15' Air Hose Moisture Trap

  • Mfr # A-1/8-15MT

  • Zoro # G515811785


product price: $39.79
/ea

Key Features

Length
15 ft
Features
Has 1/4 NPT female fitting on compressor end
Size
15 Foot Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1/8-15MT
Zoro #
G515811785
UPC #
026614021088
Country of Origin
United States

Dimensions

Length
15 ft
Size
15 Foot Long

Details

Features
Has 1/4 NPT female fitting on compressor end

Description

15' Braided air hose with 'MT' Moisture Trap and couplings. The coupling at the airbrush end is fitted with an 'O' Ring 3A-4 to prevent air leaks. 80 psi maximum. Braided air hose. Fits Paasche pen type airbrushes. Has 1/4 NPT fitting on compressor end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.