Zoro Homepage

1/5 H.P. Oilless Piston Comp. w. Regulator & Auto Shutoff

  • Mfr # D500SR

  • Zoro # G615811760


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
35 PSI
Application
Airbrushing
Capacity
Delivers 20-35 PSI depending on airbrush
Features
Compressor with regulator and auto shutoff
Size
1/5 HP Piston compressor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D500SR
Zoro #
G615811760
UPC #
026614130957
Country of Origin
China

Dimensions

Size
1/5 HP Piston compressor

Details

Max. Pressure
35 PSI
Application
Airbrushing
Capacity
Delivers 20-35 PSI depending on airbrush
Features
Compressor with regulator and auto shutoff
Item
1/5 HP Piston compressor
For Use With
Airbrush

Description

1/5 H.P. piston compressor with regulator & moisture trap. The compressor is equipped with an auto shutoff switch which turns the compressor off when the airbrush is not being used. Will deliver up to 20-35 PSI depending on airbrush being used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.