Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/5 HP Piston Compressor w/ Tank & Regulator

  • Mfr # D3000R

  • Zoro # G715811752


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Features
Includes regulator with moisture trap
For Use With
Airbrush
Capacity
Delivers 20-35 PSI depending on airbrush
Size
1/5 HP piston compressor with tank
Application
Airbrushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3000R
Zoro #
G715811752
UPC #
026614130964
Country of Origin
China

Dimensions

Size
1/5 HP piston compressor with tank

Details

Features
Includes regulator with moisture trap
For Use With
Airbrush
Item
1/5 HP Piston compressor with tank
Capacity
Delivers 20-35 PSI depending on airbrush
Application
Airbrushing
Max. Pressure
35 PSI

Description

1/5 H.P. tank mounted piston compressor with regulator & moisture trap. The tank fills to 40 PSI and shutoff. Will deliver up to 20-40 PSI depending on airbrush being used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.