Zoro Homepage

Airbrush only 1.05mm

  • Mfr # H#5L

  • Zoro # G015811940


product price: $53.95
/ea

Key Features

Nozzle Size
1.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H#5L
Zoro #
G015811940
UPC #
026614000304
Country of Origin
United States

Dimensions

Nozzle Size
1.05 mm

Description

The airbrush features a chrome plated body and parts for durability and is installed with the large size head. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1-1/2 inches. The H is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The H airbrush is made in the US and includes the following: H#5 airbrush only.


  • The H airbrush is perfect for beginners or those requiring quick and easy spraying
  • Achieve patterns of 1/16 inch to 1-1/2 inch
  • Airbrush installed with 1.05mm head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.