Zoro Homepage

Airbrush only 1.05mm

  • Mfr # VL#5L

  • Zoro # G515811945


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Nozzle Size
1.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL#5L
Zoro #
G515811945
UPC #
026614000519
Country of Origin
United States

Dimensions

Nozzle Size
1.05 mm

Description

The airbrush features a chrome plated body and parts for durability and is installed with the large size head. A PTFE packing enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The VL airbrush is made in the US and includes the following: VL#5 airbrush only.


  • The VL airbrush is Paasche's most versatile Airbrush and a perfect choice for most airbrush application
  • Achieve patterns of 1/32 inch to 1-1/2 inch
  • The only airbrush that functions as both double action and single action
  • Installed with head size (1.05mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.