Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airbrush only .65mm

  • Mfr # HS#3L

  • Zoro # G115811956


product price: $59.95
/ea

Key Features

Nozzle Size
0.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS#3L
Zoro #
G115811956
UPC #
026614058626
Country of Origin
United States

Dimensions

Nozzle Size
0.65 mm

Description

The airbrush features a chrome plated body and parts for durability and is installed with the medium size head. Bottles thread onto teh airbrush for a very secure fit. The HS single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1-1/2 inches. The HS is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The HS is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The HS airbrush is made in the US and includes the following: HS#3 airbrush only.


  • The HS airbrush is perfect for beginners or those requiring quick and easy spraying
  • Achieve patterns of 1/16 inch to 1-1/2 inch
  • Airbrush installed with 0.65mm head
  • Unique bottle connection locks onto airbrush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.