Airbrush Package: MIL-1AS, D3000R & AC-7 & 3 BA-60-3P

  • Mfr # MIL-300R

  • Zoro # G415812080


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL-300R
Zoro #
G415812080
UPC #
026614160084
Country of Origin
United States

Description

This airbrush compressor kit combines the Paasche double action MIL-1AS, D3000R compressor, 3 3oz bottle assemblies and AC-7 cleaning kit. You also get the medium head, 1oz bottle assembly, 1oz storage bottle, 1/4oz metal cup, 6' braided air hose, wrench, & airbrush hanger. The MIL airbrush gives more control than the single action airbrush which allows for more detail airbrushing. The double action airbrush is great with water or solvent based paints. The D3000R comes with a 3/4 gallon tank and a regulator with moisture trap. The compressor delivers up to 30-PSI.


  • The double action airbrush comes with the 0.74mm head size
  • Includes a 7 brush cleaning kit
  • Includes 3 Extra Bottle Assemblies
  • It makes for a great intermidiate airbrush kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.