
Airbrush Package TS-3AS, D3000R, AC-7 & 3 BA-60-3P
Mfr # TS-300R
Zoro # G615811777
product price: $320.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-300R
Zoro #
G615811777
UPC #
026614160077
Country of Origin
United States
Description
This airbrush compressor kit combines the Paasche single action TS-3AS, D3000R compressor, 3 3oz bottle assemblies and AC-7 cleaning kit. You will also get both the 0.38 & 0.66mm head sizes, 1oz bottle assembly, 1oz storage bottle, 3 3oz bottle assemblies, 1/4oz metal cup, 6' braided air hose, wrench, & airbrush hanger. Great with water or solvent based paints. The compressor delivers up to 35 PSI depending on the spray head being used.
- Double action siphon feed airbrush with 0.25, 0.38 & 0.66mm Heads
- Includes compressor with tank, regulator & auto shutoff
- Airbrush compressor kit: 7 brush cleaning kit
- Great intermediate to advanced kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.