Double Action Set w/ .25, .38 &.66mm heads Plus Fan Aircap & 1/8BSP Adapter

  • Mfr # TS-3AS

  • Zoro # G415811847


product price:  $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-3AS
Zoro #
G415811847
UPC #
026614166482
Country of Origin
United States

Description

The airbrush features a chrome plated body and aluminum anodized cutaway handle. The TS includes both available head and can achieve detail down to 1/64 inch and using our included fan head wider patterns up to 3 inches. A PTFE packing enables the TS to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TS can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The TS airbrush is made in the US and includes the following: TS#3 airbrush, size 3 spray head, size 1 & 2 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.


  • The TS airbrush gives the best detail of all our siphon feed airbrushes
  • Achieve patterns from 1/64 to 1-1/4 inch
  • Includes TAF-3 fan aircap for patterns up to 3-inches
  • Includes three head sizes & special fan aircap (.25mm, 0.38mm, 0.66mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.