Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Action Set w/ Metal Handle .55, .75, & 1.05mm heads & 1/8BSP Adapter

  • Mfr # MIL-3AS

  • Zoro # G615812064


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL-3AS
Zoro #
G615812064
UPC #
026614166468
Country of Origin
United States

Description

The airbrush features a Cerakote coated body and aluminum anodized cutaway handle. The MIL is double action and allows the user to achieve fine lines down to 1/32 inch and wider patterns up to 1-1/2 inches. A PTFE packing enables the MIL to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The MIL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The MIL airbrush is made in the US and includes the following: MIL#3 airbrush, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.


  • Double action internal mix
  • Achieve patterns of 1/32 inch to 1-1/2 inch
  • Anodized cutaway aluminum handle
  • Set includes all three head sizes (.55mm, 0.75mm and 1.05mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.