Double Action Set w/ Metal Handle .55, .75, & 1.05mm heads & 1/8BSP Adapter

  • Mfr # VL-3MH

  • Zoro # G215811979


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL-3MH
Zoro #
G215811979
UPC #
026614166727
Country of Origin
United States

Description

The airbrush features a chrome plated body and anodized aluminum Handle for durability. Included with the airbrush are all three available spray heads, which allow the VL to be used for most any application. The VL is double action and allows the user to achieve fine lines down to 1/32 inch and wider patterns up to 1-1/2 inches. A PTFE packing enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The VL airbrush is made in the US and includes the following: VL#3 airbrush with aluminum handle, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.


  • Comes with anodized aluminum handle
  • Achieve patterns of 1/32 inch to 1-1/2 inch
  • The only airbrush that functions as both double action and single action
  • Set includes all three head sizes (.55mm, 0.75mm and 1.05mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.