Zoro Homepage

Dual Head 1/4 H.P. Compressor w/ Auto Shutoff & Regulator

  • Mfr # DA400R

  • Zoro # G615812071


product price: $226.99
/ea
Free Shipping & Returns

Key Features

For Use With
Airbrush
Capacity
Delivers 35-50 PIS depending on airbrush
Size
1/4 HP diaphragm compressor
Max. Pressure
50 PSI
Application
Airbrushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA400R
Zoro #
G615812071
UPC #
026614141199
Country of Origin
China

Dimensions

Size
1/4 HP diaphragm compressor

Details

For Use With
Airbrush
Capacity
Delivers 35-50 PIS depending on airbrush
Max. Pressure
50 PSI
Item
1/4 HP Diaphragm compressor
Application
Airbrushing
Features
Compressor with regulator, moisture trap auto shutoff

Description

1/4 H.P. dual head piston compressor with regulator & moisture trap. The compressor is equipped with an auto shutoff switch which turns the compressor off when the airbrush is not being used. Will deliver up to 35-50 PSI depending on airbrush being used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.