Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gravity Feed Double Action Set w/ .25, .38, .66, & 1.05mm heads & 1/8BSP Adapter

  • Mfr # TG-4AS

  • Zoro # G415811861


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-4AS
Zoro #
G415811861
UPC #
026614166765
Country of Origin
United States

Description

The Paasche TG-4AS is a double action gravity feed airbrush. The airbrush features a chrome plated body and anodized aluminum handle for durability. Included with the airbrush are all three available spray heads, which allow the TG to be used for a wide range of airbrushing applications. Also included is our special fan aircap. The TG is our finest detail airbrush allowing the user to achieve hair line detail and using our fan aircap wider patterns up to 3 inches. A PTFE packing allows the TG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc. The TG airbrush is made and assembled in the US and includes the following. TG#2 double action airbrush with 0.4 oz cup, size 1, 3 & 4 spray heads, fan aircap, hanger, 2 wrenches, 6' braided hose and manual.


  • Great for fine detail to broader coverage
  • Achieve patterns from a hair line to 3-inches
  • The handle includes a needle stop to assist with consistent paint release
  • Includes four head sizes & special fan aircap (.25mm, 0.38mm, 0.66. & 1.0mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.