
Gravity Feed Double Action Set w/ .25, .38 & .66mm heads & 1/8BSP Adapter
Mfr # RG-3AS
Zoro # G015811797
Specifications
Product Information
Description
The Paasche RG-3AS is a double action gravity feed airbrush. The airbrush features a chrome plated body and anodized aluminum handle for durability. Included with the airbrush are all three available spray heads, which allow the RG to be used for a wide range of airbrushing applications. The RG is our finest detail airbrush allowing the user to achieve hair line detail and up to 1 inch. A PTFE packing allows the RG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The RG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc. The RG airbrush is made and assembled in the US and includes the following. RG#1 double action airbrush with cup, size 2 & 3 spray heads, hanger, 2 wrenches, 6' braided hose and manual.
- Great for high end detail
- Achieve patterns from a hair line to 1-inch
- The handle includes a needle stop to assist with consistent paint release
- Set includes three head sizes and special fan aircap (.25mm, 0.38mm, 0.66mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.