Gravity Feed Set in Wood Case w/ .25, .38 & .66mm heads & 1/8BSP Adapter

  • Mfr # TG-3WC

  • Zoro # G215811832


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-3WC
Zoro #
G215811832
UPC #
026614166390
Country of Origin
United States

Description

The Paasche TG-3W is a double action gravity feed airbrush Packed in a deluxe wood case. The airbrush features a chrome plated body and anodized aluminum handle for durability. Included with the airbrush are all three available spray heads, which allow the TG to be used for a wide range of airbrushing applications. Also included is our special fan aircap. The TG is our finest detail airbrush allowing the user to achieve hair line detail and using our fan aircap wider patterns up to 3 inches. A PTFE packing allows the TG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc. The TG airbrush is made and assembled in the US and includes the following. TG#2 double action airbrush with 0.4 oz cup, size 1 & 3 spray heads, fan aircap, hanger, 2 wrenches, 6' braided hose, manual and wood case.


  • Includes deluxe wood case
  • Achieve patterns from a hair line to 3-inches
  • 1/8"BSP Adapter (Paasche Airbrush to 1/8BSP hose)
  • Set includes all three head sizes and special fan aircap (.25mm, 0.38mm, 0.66mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.