
H Airbrush Wood Case Set w/ 3 Heads
Mfr # H-3WC
Zoro # G615811906
Key Features
Specifications
Product Information
Details
Description
This single action airbrush features a chrome plated body for durability. Included with the airbrush are all three available spray heads, which allow the H airbrush to be used in a wide range of application. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1-1/2 inches. It simple and easy to use and requires very little practice compared to double action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The H airbrush is made in the US and includes the following: H#3 airbrush, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.
- Three head sizes for any application
- Wood Case
- Solvent proof needle packing allows spraying of water & solvent based paints
- 1/8"BSP Adapter (Paasche Airbrush to 1/8BSP hose)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.