
HVLP Siphon Spray Gun with 1.7mm Head
Mfr # LXS-17
Zoro # G015812015
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXS-17
Zoro #
G015812015
UPC #
026614162774
Country of Origin
China
Dimensions
Nozzle Size
1.7 mm
Description
Desc
- HVLP spray gun (1.7mm)
- Siphon feed (32 oz)
- Adjustable fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.