Zoro Homepage

MIL Airbrush Only size 3 .75mm

  • Mfr # MIL#3L

  • Zoro # G315811916


product price: $78.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL#3L
Zoro #
G315811916
UPC #
026614137215
Country of Origin
United States

Description

The airbrush features a Cerakote coated body and aluminum anodized cutaway handle. Included with the airbrush is the size three spray head. The MIL is double action and allows the user to achieve fine lines down to 1/32 inch and wider patterns up to 1-1/2 inches. A PTFE packing enables the MIL to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The MIL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The MIL airbrush is made in the US and includes the following: MIL#3 airbrush only.


  • Double action internal mix
  • Achieve patterns of 1/32 inch to 1-1/2 inch
  • Anodized cutaway aluminum handle
  • Installed with head size (.75mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.