Zoro Homepage
This item is Discontinued.
Paasche Paasche H-3L 0.65 mm Single Action Airbrush H#3L

Paasche H-3L 0.65 mm Single Action Airbrush (Discontinued)

  • Mfr # H#3L
  • Zoro # G704172871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H#3L
Zoro #
G704172871
UPC #
026614000298
Country of Origin
United States

Description

The airbrush features a chrome plated body and parts for durability and is installed with the medium size head. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- 0.5 inches. The H is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.

Features
  • Single Action Airbrush
  • The H airbrush is made in the US
Specifications
  • Size: 0.65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.