This item is Discontinued.

Paasche Paasche VL-1L 0.55 mm Single Action Airbrush VL#1L

Paasche VL-1L 0.55 mm Single Action Airbrush (Discontinued)

  • Mfr # VL#1L
  • Zoro # G804172870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VL#1L
Zoro #
G804172870
UPC #
26614000496
Country of Origin
United States

Description

The airbrush features a chrome plated body and parts for durability and is installed with the fine size head. A PTFE packing enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.

Features
  • Single Action Airbrush
  • The VL airbrush is made in the US
Specifications
  • Size: 0.55 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.