This item is Discontinued.

Paasche Paasche VLSTPRO-3L 0.74 mm Professional Airbrush No Accessories VLSTPRO#3L

Paasche VLSTPRO-3L 0.74 mm Professional Airbrush No Accessories (Discontinued)

  • Mfr # VLSTPRO#3L
  • Zoro # G304155977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLSTPRO#3L
Zoro #
G304155977
UPC #
26614137222
Country of Origin
United States

Description

The VLSTPRO double action airbrush features a unique threaded bottle connection as well as cutaway handle and longer trigger stroke. Spray patterns range from 1/32 inch to wider patterns up to 1- .5 inches. A PTFE allows spraying any water or solvent based paint. It can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. This is the airbrush only with size 3 head.

Features
  • Professional Airbrush No Accessories
Specifications
  • Size: 0.74 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.