Zoro Homepage

Raptor Airbrush Less Accessories w/ .25mm head

  • Mfr # RG#1L

  • Zoro # G015811926


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG#1L
Zoro #
G015811926
UPC #
026614157671
Country of Origin
United States

Description

The Paasche RG#1L is a double action gravity feed airbrush. The airbrush features a chrome plated body and anodized aluminum handle for durability. The RG is our finest detail airbrush allowing the user to achieve hair line detail and up to 1 inch. A PTFE packing allows the RG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The RG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc. The RG airbrush is made and assembled in the US and includes the following. RG#1L is the airbrush only with 0.25mm head.


  • Great for high end detail
  • Achieve patterns from a hair line to 1-inch
  • The handle includes a needle stop to assist with consistent paint release
  • Airbrush with 0.25mm head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.