Zoro Homepage

Single Action Internal Mix Set w/ all three heads

  • Mfr # SI-SET

  • Zoro # G815812048


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-SET
Zoro #
G815812048
UPC #
026614146125
Country of Origin
United States

Description

The SI airbrush is single action but also internal mix which keeps operation simple but allows for better detail than external mix models. Included with the airbrush are all three available spray heads, which allow the SI airbrush to be used in a wide range of application. The SI single action allows the user to achieve fine lines down to 1/32 inch and wider patterns of up to 1-1/2 inches.. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The SI is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The SI airbrush is made in the US and includes the following: SI#3 airbrush, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.


  • Single action internal mix airbrush
  • Simple operation and great detail
  • Set includes all three head sizes (.55mm, 0.75mm and 1.05mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.