Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Action Set .45, .65, & 1.05mm heads & 1/8BSP Adapter

  • Mfr # HS-3AS

  • Zoro # G315811909


product price: $94.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-3AS
Zoro #
G315811909
UPC #
026614166697
Country of Origin
United States

Description

This single action airbrush features a chrome plated body for durability. Included with the airbrush are all three available spray heads, which allow the HS airbrush to be used in a wide range of application. The HS single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1-1/2 inches. It simple and easy to use and requires very little practice compared to double action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The HS is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The H airbrush is made in the US and includes the following: HS#3 airbrush, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.


  • The HS airbrush is perfect for beginners or those requiring quick and easy spraying
  • Achieve patterns of 1/16 inch to 1-1/2 inch
  • Set includes all three head sizes (.45, 0.65 & 1.05mm)
  • Unique bottle & airbrush fittings for extra secure connection
  • The H airbrush is Airbrush Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.